Beli kennedy ratchet combination spanner set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6. Contents 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 Degrees.atribut:
- Standards Met: ASME B107.6
- Material: Chrome Vanadium Steel
- Size System: AF
- Finish/Coating: Mirror Finish
- Spanner Type: Ratchet Combination
- Includes: (7) Spanners Wallet
- Number of Pieces: 7
- Size (inch): 3/8 to 3/4
- Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)atribut:
- Size: 10-19mm
- Size (mm): 10 to 19
- Kennedy Ratcheting Combination Wrench (Kunci Ring Pas)atribut:
- Size System: Metric
- Number of Points: 72
- Material: Chrome Vanadium Steel
- Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas)Deskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6.atribut:
- Standards Met: ASME B107.6
- Material: Chrome Vanadium Steel
- Size System: Metric
- Finish/Coating: Mirror Finish
- Number of Points: 72
- Type: Ratchet Combination Spanner
- Kennedy Combination Wrench CV Set (Kunci Ring Pas)Deskripsi:Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.atribut:
- Overall Length (mm): 100
- Size (mm): 10
- Finish/Coating: Chrome Satin
- Material: Chrome Vanadium Steel
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- Kennedy Short Ratchet Combination Spanner Set (Kunci Ring Ratchet)Deskripsi:Kennedy Short Ratchet Combination Spanner Set withatribut:
- Overall Length: 100, 103, 106, 114, 117, 120, 127, 138 & 95 mm
- Number of Pieces: 9
- Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5degrees movement to operate ratchet. Thin wall design for greater access. Conform to DIN 838 & ANSI 8107.6. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Options: 2/3 Width
- Product Type: Metric / AF Professional Ratchet Combination Spanner Set
- Material: Chrome Vanadium
- TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- monotaro Angled Ratchet Wrench Set (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ratchetatribut:
- Overall Length (mm): 120(6×8) , 144(10×12) , 170(11×13) , 199(14×17) , 228(19×21)
- Number of Teeth: 18 (6, 8, 10 side), 20 (11, 12, 14 side), 19 (13 side), 22 (17, 19 side), 24 (21 side)
- Feed angle (°): 20 (6, 8, 10 side), 18 (11, 12, 14 side), 18.95 (13 side), 16.36 (17, 19 side), 15 (21 side)
- Nominal Size (mm): 6×8、10×12、11×13、14×17、19×21
- Offset Angle (°): 25
- GENIUS Combination Wrench Matt Finish SAE Set (Kunci Ring Pas)Deskripsi:Includes: SAE Combination Wrench (Matt Finish):737010 5/16inch Combination Wrench737012 3/8inch Combination Wrench737014 7/16inch Combination Wrench737016 1/2inch Combination Wrench737018 9/16inch Combination Wrench737020 5/8inch Combination Wrench737024 3/4inch Combination Wrench737028 7/8inch Combination Wrench737032 1inch Combination WrenchPouch Bagatribut:
- Material: Chrome Vanadium Steel
- monotaro 4 Size Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ring Ratchetatribut:
- Overall Length (mm): 146.5
- Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
- Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
- Nominal Size (mm): 6×8、10×12
- Dimensions (mm): 6×8 , 10×12
- Kennedy Ratchet Spanner & Socket Set (Kunci Ring Ratchet)atribut:
- Size: 10-19mm
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- GENIUS SAE Hand Socket Set (Mata Sok)Deskripsi:Includes: 3/16inch, 7/32inch, 1/4inch, 9/32inch, 5/16inch, 11/32inch, 3/8inch, 7/16inch, 1/2inch, 9/16inch socketsatribut:
- Material: Chrome Vanadium Steel
- GENIUS Deep Bit Socket SAE (Mata Sok)Deskripsi:Genius Tools Hand Sockets are designed for maximum life and performance. Using only the highest quality materials, our Hand Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength.atribut:
- Material: Chrome Vanadium Steel
Daftar Harga kennedy ratchet combination spanner set Terbaru October 2026
| Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas) | Rp2.199.900 |
| Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas) | Rp2.599.900 |
| Kennedy Ratcheting Combination Wrench (Kunci Ring Pas) | Rp199.900 |
| Kennedy Ratcheting Combination Wrench Metric (Kunci Ring Pas) | Rp609.900 |
| Kennedy Ratcheting Combination Wrench Reversible Set (Kunci Ring Pas) | Rp3.099.900 |
| Kennedy Combination Wrench CV Set (Kunci Ring Pas) | Rp1.199.900 |
| TEKIRO Combination Wrench Metric Set (Kunci Ring Pas) | Rp139.900 |
| Kennedy Short Ratchet Combination Spanner Set (Kunci Ring Ratchet) | Rp2.399.900 |
| Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas) | Rp4.699.900 |
| SATA Double Ratcheting Wrench Set (Metric) (Kunci Ring Ratchet) | Rp789.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/r4P102135976-4.jpg)
/pkP101005920-3.jpg)
/plP101005921-9.jpg)
/5fP102136195-4.jpg)
/pqP101005926-3.jpg)
/nkP101005848-15.jpg)
/8pP101000313-5.jpg)
/qfP102062951-3.jpg)
/p7P103141907-4.jpg)
%20(Kunci%20Ring%20Ratchet)/g7P101002583-5.jpg)
/6aP101000226-3.jpg)
/5kP101001200-5.jpg)
/P102170892-1.jpg)
/2hP101001089-10.jpg)
/ncP101005840-4.jpg)
/pmP101005922-4.jpg)
/60P101000216-6.jpg)
/P102170380-1.jpg)
/P102170090-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)